10 THHN/THWN-2 STR Copper, Gray, 1250' CoilPak

Item #: 539552

Cat #: 58025005

UPC: 032886912436

Documents & Guides
SIMpull 10 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray, 1250 Ft. CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

SIMpull 10 THHN/THWN-2 Stranded Copper, 600 Volts, Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II, Rated Both THHN/THWN-2 and THWN-2, Also Rated MTW And AWM, SIMpull® Technology For Easier Pulling, Gray, 1250 Ft. CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels.
Also known as: 032886912436, 58025005

Specifications

Gauge: 10 AWG
Material: Copper
Color: Gray
Length: 1250 ft
Conductors: 1
Type: Wire Pack
Family / Style: CoilPAK
Gauge: 10 AWG
Color: Gray
Conductors: 1
Family / Style: CoilPAK
Material: Copper
Length: 1250 ft
Type: Wire Pack

Customer Reviews

No reviews for this product
(0)