12 AWG THHN/THWN-2, Stranded, Red, CoilPak

Item #: 539547

Cat #: 58019805

UPC: 032886912290

Documents & Guides
12 AWG THHN/THWN-2, Stranded, Red, E-Z Pull Pack, 2000' CoilPak
Sign In or Register to view pricing and more.

No associated products found.

Overview

12 AWG THHN/THWN-2, Stranded, Red, E-Z Pull Pack, 2000' CoilPak
The SIMpull ® CoilPAKTM wire payoff helps increase both safety and productivity by reducing the physical effort associated with material handling, pulling wire out of the package and through conduit. The innovative package and multi-conductor package options can also help reduce the amount of scrap reels
Also known as: 032886912290, 58019805

Specifications

Color: Red
Gauge: 12
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Length: 2000 ft
Stranding: Stranded
Type: Wire Pack
Family / Style: CoilPAK
Color: Red
Jacket: PVC
Volts AC: 600
Length: 2000 ft
Type: Wire Pack
Gauge: 12
Material: Copper
Conductors: 1
Stranding: Stranded
Family / Style: CoilPAK

Customer Reviews

No reviews for this product
(0)