Sub-Meter Kit, with CT's, 120/240VAC, 1P3W, 200A, NEMA 1, Surface

Item #: 539387

Cat #: 1K240-2W

UPC: 078477597446

200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure, Includes: (2) 200A Split-Core Current Transformers
Sign In or Register to view pricing and more.

No associated products found.

Overview

200 Amp, 1-Phase, 120/208/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 200:0.1A Ratio, NEMA 1, Surface Mount Enclosure, Includes: (2) 200A Split-Core Current Transformers
Series 1000 120/240 V 200A Indoor Kit with 2 Split Core, 1P3W, Gray
Also known as: 078477597446, 1K240-2W, Smart meter

Specifications

Amps: 200
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Mounting: Surface
Phase: 1

Customer Reviews

No reviews for this product
(0)