Sub-Meter Kit, with CT's, 120/240VAC, 1P3W, 100A, NEMA 1, Surface

Item #: 539386

Cat #: 1K240-1W

UPC: 078477597439

100 Amp, 1-Phase, 120/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 100:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (2) 100A Split-Core Current Transformers
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp, 1-Phase, 120/240V AC, 3-Wire, Series 1000, Two Element Meter, Line-to-Line, 100:0.1A Ratio, NEMA 1, Surface Mount Enclosure. Includes: (2) 100A Split-Core Current Transformers
Series 1000 120/240 V 100A Indoor Kit with 2 Split Core, 1P3W, Gray
Also known as: 078477597439, 1K240-1W

Specifications

Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Mounting: Surface
Phase: 1

Customer Reviews

No reviews for this product
(0)