Conduit Body With Cover/Gasket, Type: LBDN, Size: 2-1/2", Aluminum

Item #: 53932

Cat #: LBDN250-A

UPC: 781381474542

Documents & Guides
Conduit Body, Type: LBDN, Size: 2-1/2", Material: Copper Free Aluminum. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: LBDN, Size: 2-1/2", Material: Copper Free Aluminum. Includes: Cover & Gasket.
Appleton Conduit Outlet Bodies, Covers and Gaskets are used to connect and change direction of conduit runs. In addition to making bends in a conduit system, they allow connections for branch runs. These conduit bodies serve as pulling fittings and permit access to conductors for splicing and maintenance.
Also known as: 781381474542, LBDN250-A

Specifications

Diameter: 2 1/2 in
Material: Aluminum
Diameter: 2 1/2 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)