U-Bolt w/ Hex Nuts, 2", Galvanized Steel

Item #: 539282

Cat #: U200

UPC: 781002179351

Documents & Guides
U-Bolt w/ Hex Nuts, 2", Galvanized Steel
Sign In or Register to view pricing and more.

Overview

U-Bolt w/ Hex Nuts, 2", Galvanized Steel
U-Bolts are manufactured from low carbon steel and feature NC rolled threads that are intended to be installed through pre-drilled holes for supporting conduit from strut. They are also ideal for attaching pipe, conduit, or other cylindrical materials. They come furnished with hex nuts and straps.
Also known as: 781002179351, U200

Specifications

Length: 2 in
Diameter: 5/16 in, 2 1/2 in
Material: Low Carbon Steel
Length: 2 in
Material: Low Carbon Steel
Diameter: 5/16 in, 2 1/2 in

Customer Reviews

No reviews for this product
(0)