Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72 x 66 x 18", Steel/Gray

Item #: 53926

Cat #: A72XM6618FTC

UPC: 783510207793

Sign In or Register to view pricing and more.
Documents & Guides
Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72 x 66 x 18 Inch, Steel With Gray Powder Coat Enclosure

Overview

Heavy-Duty Free-Stand Disconnect Enclosure, NEMA 12, 72 x 66 x 18 Inch, Steel With Gray Powder Coat Enclosure
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510207793, A72XM6618FTC

Specifications

Depth: 18 in
IP/NEMA Rating: IP55, NEMA 12
Height: 72 in
Material: Steel
Width: 66 in
Depth: 18 in
Height: 72 in
Width: 66 in
IP/NEMA Rating: IP55, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)