Disconnect Switch, Non-Fused, NEMA 12K, 30A, 3P, 600VAC, Heavy Duty

Item #: 53925

Cat #: HU361AEI

UPC: 785901156505

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fusible, NEMA 12K, 30 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Electrical Interlock, 1Normally Open, 1 Normally Closed Contacts

Overview

Disconnect Switch, Non-Fusible, NEMA 12K, 30 Amp, 3-Pole, 600 Volt AC, 250 Volt DC, Heavy Duty, Electrical Interlock, 1Normally Open, 1 Normally Closed Contacts
Also known as: 785901156505, HU361AEI

Specifications

Poles: 3
Volts DC: 250
Amps: 30
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Poles: 3
Amps: 30
Standards: California Proposition 65
Volts DC: 250
Volts AC: 600
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)