Straight Blade Insulgrip Plug, 15A

Item #: 53916

Cat #: HBL5666C

UPC: 783585175607

Sign In or Register to view pricing and more.
Documents & Guides
Straight Blade Insulgrip Plug, 15A, 250V, 2 Pole, 3 Wire Grounding, Black/White Nylon

Overview

Straight Blade Insulgrip Plug, 15A, 250V, 2 Pole, 3 Wire Grounding, Black/White Nylon
The Hubbell HUBHBL5666C Insulgrip plug has a ribbed nylon housing that is impact and chemical resistant. A beveled housing prevents snagging. This device also features fast lead assembly screws and a VARI-SIZE adjustable cord clamp.
Also known as: 783585175607, HBL5666C

Specifications

Type: Grounding, Industrial Grade, Python, Plug, Plugs
Color: Black/White
Amps: 15
NEMA Configuration: 6-15P
Type: Grounding, Industrial Grade, Python, Plug, Plugs
Amps: 15
Color: Black/White
NEMA Configuration: 6-15P

Customer Reviews

No reviews for this product
(0)