Breaker, Miniature, 5A, 480Y/277VAC, 3P, Trip Curve C

Item #: 53914

Cat #: 1492-SP3C050

UPC: 611320049350

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 5 Amp, 480Y/277 Volt AC, 3 Pole, Trip Curve C, Inductive Load

Overview

Breaker, Miniature, 5 Amp, 480Y/277 Volt AC, 3 Pole, Trip Curve C, Inductive Load
Also known as: 611320049350, 1492-SP3C050

Specifications

Poles: 3
Amps: 5
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C
Poles: 3
Family / Style: 1492
Mounting: DIN Rail
Amps: 5
Volts AC: 277, 480Y
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)