Disconnect Enclosure, 72.12" x 78.50" x 18.12"

Item #: 53906

Cat #: A72XM7818FTC

UPC: 783510207892

Sign In or Register to view pricing and more.
Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 72.12" x 78.50" x 18.12", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, Free-Standing, Type 4X, Size/Dims: 72.12" x 78.50" x 18.12", Material/Finish: Steel/Paint
Simple, heavy-duty and cost-effective, this disconnect enclosure can be ordered with one to six doors to fit a range of applications.
Also known as: 783510207892, A72XM7818FTC

Specifications

IP/NEMA Rating: IP55, NEMA 4X, NEMA 12
Material: Steel
Height: 72.120 in
Width: 78.500 in
Depth: 18.120 in
IP/NEMA Rating: IP55, NEMA 4X, NEMA 12
Height: 72.120 in
Depth: 18.120 in
Material: Steel
Width: 78.500 in

Customer Reviews

No reviews for this product
(0)