cord set, Modicon X80, 28 ways terminal, SUB-D25 connector, 3m (9.84ft)

Item #: 539021
Cat #: BMXFTA300
UPC: 785901856207
Sign In or Register to view pricing and more.
Documents & Guides
cord set, Modicon X80, 28 ways terminal, SUB-D25 connector, 3m (9.84ft)

Overview

cord set, Modicon X80, 28 ways terminal, SUB-D25 connector, 3m (9.84ft)
This product is part of the Modicon X80 range, a common platform of modules for Modicon M580 and M340 Programmable Automation Controllers (PAC). This cordset is an accessory of I/O module. The length of this cable is 3m. This product is robust, high quality and based on the latest innovative technology. It is furnished with 25-way SUB-D connector for sub-base side and 28-way removable terminal block for module side. It weighs 0.5kg. It is suitable for medium to large process applications. This cordset is compatible with Modicon X80 BMXAMI0810 analogue input module, Advantys Telefast ABE7CPA03 connection sub-base, Modicon ABE7 connection sub-base and Modicon X80 BMXAMI0800 analogue input module. Modicon X80 consists in a compatible modules common platform that reduce maintenance and training costs with same spare parts in stock, and unique training for different Programmable Automation Controllers (PAC).
Also known as: 785901856207, BMXFTA300

Specifications

Length: 3 m
Standards: California Proposition 65
Length: 3 m
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)