320W Metal Halide HID Lamp, 42K

Item #: 538987

Cat #: S5841

UPC: 045923058417

Sign In or Register to view pricing and more.
320 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4200K

Overview

320 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4200K
Also known as: 045923058417, S5841

Specifications

Color: Clear
Color Temperature: 4200 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Material: Glass, Metal, Ceramics, Quartz
Lumens: 33000
Wattage: 320
Light Technology: HID
Dimmable: No
Color: Clear
Base: Mogul Screw (E39)
Material: Glass, Metal, Ceramics, Quartz
Wattage: 320
Dimmable: No
Color Temperature: 4200 (Cool White)
Color Rendering Index (CRI): 65
Lumens: 33000
Light Technology: HID

Customer Reviews

No reviews for this product
(0)