Incandescent Bulb Clear Bent Tip

Item #: 538980

Cat #: BC40BA11/E26/EV/CL-120V-6/2-TP

UPC: 046677424268

Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Decorative Lamp, 40W, 120V, Bulb: BA11 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 540, Rated Average Life: 2,500 Hrs. Color: Clear. *Philips Part # 424267*

Overview

Incandescent Decorative Lamp, 40W, 120V, Bulb: BA11 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 540, Rated Average Life: 2,500 Hrs. Color: Clear. *Philips Part # 424267*
Also known as: 046677424268, BC40BA11/E26/EV/CL-120V-6/2-TP

Specifications

Color: Clear
Lumens: 540
Shape: BA11 (Bent Tip)
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Color: Clear
Shape: BA11 (Bent Tip)
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Base: Candelabra Screw (E12)
Lumens: 540
Volts AC: 120
Wattage: 40
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)