This product may not be available in all locations.
![Light Curtain Mirror:440L-AM1250600 For Up To 600mm Length Curtain Light Curtain Mirror:440L-AM1250600 For Up To 600mm Length Curtain](https://rexel-cdn.com/products/image.jpg?i=CE578DE6-0C07-42AB-83B9-87C15E6FF817&f=420)
Light Curtain Mirror:440L-AM1250600 For Up To 600mm Length Curtain
Item #:
538966
Cat #:
440L-AM1250600
UPC:
662074822614
Sign In or Register to view pricing and more.
Documents & Guides
AB 440L-AM1250600 CORNER MIRROR 600MM 15M
Overview
AB 440L-AM1250600 CORNER MIRROR 600MM 15M
Protect personnel and equipment with Allen-Bradley® GuardShield™ presence sensing safety devices. GuardShield safety light curtains offer two retroreflective muting sensors, allowing work cell access without stopping all processes. Catalog item 440L-AM1250600 is a light curtain mirror from Rockwell Automation®. For full product details, please see the sections below.Allen-Bradley and GuardShiled are trademarks of Rockwell Automation, Inc.
Also known as: 662074822614, 440L-AM1250600
Specifications
Type: | Reflectors |
Type: | Reflectors |
Customer Reviews
No reviews for this product
(0)