Door, Upper Rear

Item #: 538920

Cat #: PDS46R

UPC: 783510368494

Sign In or Register to view pricing and more.
Documents & Guides
Door, Upper Rear, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 407x600mm, Material/finish: Steel/ltgray

Overview

Door, Upper Rear, Bulletin P9 (proline Sloped Top Operator Interface Enclosures), Size/dims: Fits 407x600mm, Material/finish: Steel/ltgray
Also known as: 783510368494, PDS46R

Specifications

Material: Steel
Height: 15.750 in
Width: 23.620 in
Depth: 22.230 in
Material: Steel
Width: 23.620 in
Height: 15.750 in
Depth: 22.230 in

Customer Reviews

No reviews for this product
(0)