SELECTOR SWITCH OPERATOR 30MM T-K

Item #: 538817
Cat #: 9001KS11K2E16
UPC: 785901705055
Sign In or Register to view pricing and more.
Documents & Guides
SELECTOR SWITCH OPERATOR 30MM T-K

Overview

SELECTOR SWITCH OPERATOR 30MM T-K
Also known as: 785901705055, 9001KS11K2E16

Specifications

Size: 30 mm
Standards: California Proposition 65
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)