Wiring Duct, Wide Slot, 1-1/2" x 3" x 6', PVC, White
Item #: 53873
Cat #: G1.5X3WH6
UPC: 074983546190
Sign In or Register to view pricing and more.
Documents & Guides
Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 3.12" H x 6' L, Lead Free PVC, White, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
Overview
Panduct Wide Slot Wiring Duct, Type G, 1.75" W x 3.12" H x 6' L, Lead Free PVC, White, ***SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT***
The temporary protection fi lm shall protect duct covers from damage during the installation process. The film shall be see-through, clear and peel away easily from the cover without leaving a sticky residue. The fi lm shall provide a place for writing notes without allowing the ink to bleed through.
Also known as: 074983546190, G1.5X3WH6
Specifications
Width: | 1 1/2 in |
Color: | White |
Material: | PVC |
Height: | 3 in |
Length: | 6 ft |
Width: | 1 1/2 in |
Material: | PVC |
Length: | 6 ft |
Color: | White |
Height: | 3 in |
Customer Reviews
No reviews for this product
(0)