22mm Lamp Block, Modular

Item #: 538711

Cat #: MCBH-001

UPC: 662019229478

Documents & Guides
Lamp Block & Holder, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lamp Block & Holder, 22mm, Front Mount, Non-Metallic. For use with: Filament or LED Lamp up to 240V AC or DC.
Modular lamp block
Also known as: 662019229478, MCBH-001

Specifications

Volts DC Control: 240
Type: Lamp Block, Accessories
Volts AC Control: 240
Family / Style: Modular
Mounting: Front
Volts DC Control: 240
Volts AC Control: 240
Mounting: Front
Type: Lamp Block, Accessories
Family / Style: Modular

Customer Reviews

No reviews for this product
(0)