Controller, 1.5MB Memory, 1 EtherNet/IP Port, 1 RS-232 Serial Port

Item #: 53871

Cat #: 1769-L35E

UPC: 612598302130

Sign In or Register to view pricing and more.
Documents & Guides
Controller, CompactLogix, 1.5 MB Memory, 1 EtherNet/IP Port, 1 RS-232 Serial Port, DF1 or ASCII, 24 Volt DC, European Union Compliant

Overview

Controller, CompactLogix, 1.5 MB Memory, 1 EtherNet/IP Port, 1 RS-232 Serial Port, DF1 or ASCII, 24 Volt DC, European Union Compliant
Our CompactLogix™ 1769-L3x controllers are discontinued and no longer available for sale. To support your transition, we recommend that you migrate to our CompactLogix™ 5380 control platform. Similar to the CompactLogix™ 1769-L3x controllers, the CompactLogix™ 5380 controllers offer serial communications, better performance, increased security and more memory.
Also known as: 612598302130, 1769-L35E

Specifications

Length: 250 ft, Cut to Length
Volts AC: 300
Type: SJ
Material: Copper
Color: Black
Length: 250 ft, Cut to Length
Type: SJ
Color: Black
Volts AC: 300
Material: Copper

Customer Reviews

No reviews for this product
(0)