100 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V, LOW-PEAK

Item #: 53869

Cat #: LPN-RK-100SP

UPC: 051712538459

Documents & Guides
100 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V AC/DC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Sign In or Register to view pricing and more.

No associated products found.

Overview

100 Amp Class RK1 Dual Element, Time-Delay Fuse, 250V AC/DC, LOW-PEAK, Current Limiting, 300,000A Interrupting Rating
Also known as: 051712538459, LPN-RK-100SP

Specifications

Volts DC: 250
Mounting: Blade
Class: RK1
Amps: 100
Speed: Time Delay, Slow Blow
Volts AC: 250
Family / Style: LPN
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Volts DC: 250
Class: RK1
Speed: Time Delay, Slow Blow
Family / Style: LPN
Interrupt Rating AC: 300 kA
Mounting: Blade
Amps: 100
Volts AC: 250
Interrupt Rating DC: 100 kA

Customer Reviews

No reviews for this product
(0)