Disconnect Enclosure, 84.12" x 78.50" x 18.12"

Item #: 53868

Cat #: A84XM7818FTC

UPC: 783510208097

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Enclosure, 2-Door Free-Standing, Bulletin A28m2 (Heavy Duty Free-Standing Type 12 Disconnect Two-Door Enclosure), Size/Dims: 84.12" x 78.50" x 18.12", Material/Finish: Steel/Paint

Overview

Disconnect Enclosure, 2-Door Free-Standing, Bulletin A28m2 (Heavy Duty Free-Standing Type 12 Disconnect Two-Door Enclosure), Size/Dims: 84.12" x 78.50" x 18.12", Material/Finish: Steel/Paint
All 24.12-in. (613-mm) and deeper enclosures using short connecting rods in the following models require a HOFFMAN platform assembly, catalog number ADSCPA, purchased separately. ABB Controls flange-operated devices • Cutler-Hammer C361 devices • Cutler-Hammer C371 mechanisms which use C371E, F, G, K operating mechanism General Electric Type TDA devices (see next paragraph for option) Square D Class 9422 devices (see next paragraph for option) The platform assembly can be omitted if long connecting rods are ordered in place of short connecting rods. For Cutler-Hammer operating mechanisms C371E and C371F order catalog number C371CS1 connecting rod. For C371G and C371K order catalog number C371CS2. For General Electric devices, order catalog number TDSR extended length drive rod For Square D devices, order catalog number 9422-R2 extra long operating rod(s). Some devices require two rods. Consult factory for space occupied on panel when platform is used.
Also known as: 783510208097, A84XM7818FTC, Can

Specifications

IP/NEMA Rating: IP55, NEMA 12
Material: Steel
IP/NEMA Rating: IP55, NEMA 12
Material: Steel

Customer Reviews

No reviews for this product
(0)