This product has been discontinued.
13W PAR30L LED Lamp, 27K
Item #: 538651
Cat #: LED13PAR30LN/DIM/827/NFL25
UPC: 046135784316
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 790, CRI: 82, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78431
Overview
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 790, CRI: 82, Color Temperature: 2700K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78431
Also known as: 046135784316, LED13PAR30LN/DIM/827/NFL25
Specifications
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Lumens: | 790 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 25° |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Wattage: | 13 |
Shape: | PAR30L (Sealed Beam Long) |
Lumens: | 790 |
Light Technology: | LED |
Angle: | 25° |
Customer Reviews
No reviews for this product
(0)