This product has been discontinued.

13W PAR30L LED Lamp, 30K
Item #: 538649
Cat #: LED13PAR30LN/DIM/830/NFL25
UPC: 046135784293
Documents & Guides
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 820, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78429
Sign In or Register to view pricing and more.
Overview
LED Lamp, Dimmable, 13 Watt, 120 Volt, Bulb: PAR30L (Sealed Beam Long), Base: Medium Screw (E26), Lumens: 820, CRI: 82, Color Temperature: 3000K, Beam Angle: Narrow Flood 25 Degree, Standard Case Qty: 6 Sylvania Part # 78429
Also known as: 046135784293, LED13PAR30LN/DIM/830/NFL25
Specifications
Color Temperature: | 3000 (Warm White) |
Base: | Medium Screw (E26) |
Wattage: | 13 |
Color Rendering Index (CRI): | 82 |
Shape: | PAR30L (Sealed Beam Long) |
Volts AC: | 120 |
Lumens: | 820 |
Light Technology: | LED |
Dimmable: | Yes |
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Shape: | PAR30L (Sealed Beam Long) |
Lumens: | 820 |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Color Rendering Index (CRI): | 82 |
Volts AC: | 120 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)