8W PAR20 LED Lamp, 27K

Item #: 538648

Cat #: LED8PAR20/DIM/H/827/FL36

UPC: 046135784262

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 450, CRI 82, Color Temperature: 2700K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 Sylvania Part # 78426

Overview

LED Lamp, Dimmable, 8 Watt, 120 Volt, Bulb: PAR20 (Sealed Beam), Base: Medium Screw (E26), Lumens: 450, CRI 82, Color Temperature: 2700K, Beam Angle: Flood 36 Degree, Standard Case Qty: 6 Sylvania Part # 78426
Also known as: 046135784262, LED8PAR20/DIM/H/827/FL36

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: PAR20 (Sealed Beam)
Wattage: 8
Lumens: 450
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 36°
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 8
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Color Rendering Index (CRI): 82
Shape: PAR20 (Sealed Beam)
Lumens: 450
Light Technology: LED
Angle: 36°

Customer Reviews

No reviews for this product
(0)