Contactor, Lighting, 100A, 600VAC, 120VAC Coil, 2P, 2NO Contacts

Item #: 5386

Cat #: 500FL-DOD92

UPC: 781180241956

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 100 Amp, 600 Volt AC, 120 Volt AC Coil, 2-Pole, 2 Normally Open Contacts, Electrically Held, NEMA Size 3

Overview

Contactor, Lighting, 100 Amp, 600 Volt AC, 120 Volt AC Coil, 2-Pole, 2 Normally Open Contacts, Electrically Held, NEMA Size 3
Also known as: 781180241956, 500FL-DOD92

Specifications

Volts AC Control: 120
Poles: 2
Amps: 100
Type: Lighting Contactor
Mounting: Surface
Volts AC: 600
Volts AC Control: 120
Amps: 100
Mounting: Surface
Poles: 2
Type: Lighting Contactor
Volts AC: 600

Customer Reviews

No reviews for this product
(0)