150 Amp ATS with AC Shedding and Service Disconnect

Item #: 538528

Cat #: RTSY150A3

UPC: 696471614022

Sign In or Register to view pricing and more.
Documents & Guides
150 Amp ATS with AC Shedding and Service DisconnectAutomatic Transfer Switch. 150 Amp, 120/240V AC, 2-Pole, NEMA 3R, Surface Mount. Includes: Service Entrance Disconnect. HxWxD: 30" x 13.5" x 6.3"

Overview

150 Amp ATS with AC Shedding and Service DisconnectAutomatic Transfer Switch. 150 Amp, 120/240V AC, 2-Pole, NEMA 3R, Surface Mount. Includes: Service Entrance Disconnect. HxWxD: 30" x 13.5" x 6.3"
Also known as: 696471614022, RTSY150A3

Specifications

Volts AC: 120, 240
Mounting: Surface
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volts AC: 120, 240
Standards: California Proposition 65
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)