30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator

Item #: 538426

Cat #: 9001K685

UPC: 785901398653

Sign In or Register to view pricing and more.
Documents & Guides
30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator

Overview

30mm push button, Type K, aluminum mushroom guard, for 2.25 inch mushroom operator
The 9001K push button line has a large variety of operators and accessories for heavy industry applications. These operators are used in the petrochemical, metallurgy, mining, oil and gas, wastewater treatment and automotive manufacturing industries and more. This aluminum mushroom guard with a Type K 2.25 inch mushroom push button operator. This mushroom guard is normally used with a 9001KR25. "It is made of aluminum. The outer diameter of this product is 60mm. It weighs 0.03kg. It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications. This product is compatible with Harmony 9001K and 9001SK range pushbuttons. A comprehensive range of illuminated pushbuttons, pilot lights, emergency stop buttons, selector switches, joystick controllers and accessories to fit your needs. The modular range of Ø 30mm metal control and signaling provides robust and reliable solutions for a wide range of heavy industry applications."
Also known as: 785901398653, 9001K685

Specifications

Type: Guard
Standards: California Proposition 65
Type: Guard
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)