This product may not be available in all locations.
2
more
Transfer Switch, Non-Fused, 100A, 240VAC, 2P, NEMA 3R
Item #: 53838
Cat #: DTU223RB
UPC: 785901308492
Sign In or Register to view pricing and more.
Documents & Guides
Transfer Switch, Non-Fused, 100 Amp, 240 Volt AC, 250 Volt DC, 2-Pole, NEMA 3R
Overview
Transfer Switch, Non-Fused, 100 Amp, 240 Volt AC, 250 Volt DC, 2-Pole, NEMA 3R
Also known as: 785901308492, DTU223RB
Specifications
Volts DC: | 250 |
Poles: | 2 |
Amps: | 100 |
Mounting: | Surface |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Volts DC: | 250 |
Amps: | 100 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)