Wall Fixture, 1 Light, Peppercorn

Item #: 538321

Cat #: 40076-799

UPC: 785652400773

Sign In or Register to view pricing and more.
Documents & Guides
Wall/Bath Light, Pemberton, Size: 29x10", 100W, 120V, 4 Lamps, Medium A, Material: Steel Body & Glass Shade.

Overview

Wall/Bath Light, Pemberton, Size: 29x10", 100W, 120V, 4 Lamps, Medium A, Material: Steel Body & Glass Shade.
Also known as: 785652400773, 40076-799

Specifications

Wattage: 100
Volts AC: 120
Type: 4-Light, Bath/Wall Fixture
Wattage: 100
Type: 4-Light, Bath/Wall Fixture
Volts AC: 120

Customer Reviews

No reviews for this product
(0)