889D DCMICRO

Item #: 53832

Cat #: 889D-R5AC-2

UPC: 611320341096

Sign In or Register to view pricing and more.
Documents & Guides
AB 889D-R5AC-2 889D DCMICRO

Overview

AB 889D-R5AC-2 889D DCMICRO
Also known as: 611320341096, 889D-R5AC-2

Specifications

Gender: Female
Volts DC: 250
Length: 2 m
Amps: 4
IP/NEMA Rating: IP69K
Volts AC: 250
Material: PVC
Color: Yellow
Pins: 5
Gender: Female
Length: 2 m
IP/NEMA Rating: IP69K
Material: PVC
Pins: 5
Volts DC: 250
Amps: 4
Volts AC: 250
Color: Yellow

Customer Reviews

No reviews for this product
(0)