This product may not be available in all locations.
3
more
Relay, Control, 10A, 600VAC, 277VAC Coil, 2P, NO Contacts
Item #: 538316
Cat #: 8501XO20V04
UPC: 785901537014
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Control, 10 Amp, 600 Volt AC, 277 Volt AC Coil, 2-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
Overview
Relay, Control, 10 Amp, 600 Volt AC, 277 Volt AC Coil, 2-Pole, Normally Open Contacts, Convertible, Screw Clamp Terminals
Also known as: 785901537014, 8501XO20V04
Specifications
Volts AC Control: | 277 |
Mounting: | Panel |
Poles: | 2 |
Type: | Control, Relay |
Amps: | 10 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Volts AC Control: | 277 |
Poles: | 2 |
Amps: | 10 |
Standards: | California Proposition 65 |
Mounting: | Panel |
Type: | Control, Relay |
Volts AC: | 600 |
Customer Reviews
No reviews for this product
(0)