CYLINDRA LED MR16 GEN 2
Item #:
538293
Cat #:
T252L-27K-80CRI-PDIM-NFL-BL
UPC:
661209344182
Sign In or Register to view pricing and more.
Documents & Guides
Contemporary Cylindra styling in an 18-watt smaller fixture. Narrow Flood beam spread, 2700K. Black finish
Overview
Contemporary Cylindra styling in an 18-watt smaller fixture. Narrow Flood beam spread, 2700K. Black finish
Also known as: 661209344182, T252L-27K-80CRI-PDIM-NFL-BL
Specifications
Type: | Track Heads |
Wattage: | 15 |
Color: | Black |
Color Temperature: | 2700 (Warm White) |
Family / Style: | Cylindra |
Type: | Track Heads |
Color: | Black |
Family / Style: | Cylindra |
Wattage: | 15 |
Color Temperature: | 2700 (Warm White) |
Customer Reviews
No reviews for this product
(0)