S-a Bq3b045 Breaker 45a 3p 240v 10k

Item #: 538222

Cat #: BQ3B045

UPC: 783643161276

Sign In or Register to view pricing and more.
Documents & Guides
S-A BQ3B045 BREAKER 45A 3P 24

Overview

S-A BQ3B045 BREAKER 45A 3P 24
Also known as: 783643161276, BQ3B045

Specifications

Mounting: Panel
Poles: 3
Amps: 45
Volts AC: 120/240
Family / Style: BQ
Interrupt Rating AC: 10 kA
Mounting: Panel
Amps: 45
Family / Style: BQ
Poles: 3
Volts AC: 120/240
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)