Electrical Interlock Kit, 30/60A, 240/600VAc, 250/600VDC

Item #: 53816

Cat #: EIK1

UPC: 785901751304

Electrical Interlock Kit, 30/60A, 240/600VAC, 250/600VDC, for Heavy Duty Safety Switch, 1 Normally Open, 1 Normally Closed Contacts
Sign In or Register to view pricing and more.

No associated products found.

Overview

Electrical Interlock Kit, 30/60A, 240/600VAC, 250/600VDC, for Heavy Duty Safety Switch, 1 Normally Open, 1 Normally Closed Contacts
Schneider Electric's Square D heavy duty safety switch is designed to be tough, reliable and provide exceptional performance in the most grueling conditions. All heavy duty safety switches feature a quick-make, quick-break operating mechanism, a dual cover interlock, and a color coded indicator handle. They also come with many field installable or factory installed accessories. This electrical interlock for switches rated 100A to 200A comes in kit form for field installation. A pivot arm operates from switch mechanism, breaking the control circuit before the main switch blades break. Each kit contains instructions for proper field mounting. It is UL listed.
Also known as: 785901751304, EIK1

Specifications

Volts DC: 250, 600
Mounting: Device
Type: Interlock Kit
Amps: 30, 60
Volts AC: 240, 600
Standards: California Proposition 65
Volts DC: 250, 600
Type: Interlock Kit
Volts AC: 240, 600
Mounting: Device
Amps: 30, 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)