1000VA, 600W Uninterruptible Power Supply, PW5110

Item #: 538135

Cat #: 103004258-5591

UPC: 790341047528

Sign In or Register to view pricing and more.
Documents & Guides
1000VA, 600W Uninterruptible Power Supply, PW51101000 VA / 600 Watt, Uninterruptible Power Supply, PW5110 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 5 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".

Overview

1000VA, 600W Uninterruptible Power Supply, PW51101000 VA / 600 Watt, Uninterruptible Power Supply, PW5110 Series, Input Voltage: 120V AC. Input: 5-15P, Output Type: (8) 5-15R. Interface: RJ45, RS-232, USB. Network Management: SNMP Manageable. Back/Run Time: 5 min. Full-Load. HxWxD: 10.6" x 3.4" x 15.1".
Also known as: 790341047528, 103004258-5591

Specifications

Volts AC: 120
Volt Amps: 1kVA
Volts AC: 120
Volt Amps: 1kVA

Customer Reviews

No reviews for this product
(0)