22 Watt PL-C 2800K CFL

Item #: 538070

Cat #: FDL22LE/D

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 22W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-2), Lumens: 1200, CRI: 84, Color Temperature: 2800K, Rated Average Life: 10,000 Hrs. 99W Equivalent.

Overview

Compact Fluorescent Lamp, 22W, Bulb: PL-C (Quad Tube), Base: 2-Pin (GX32d-2), Lumens: 1200, CRI: 84, Color Temperature: 2800K, Rated Average Life: 10,000 Hrs. 99W Equivalent.
Also known as: FDL22LE/D

Specifications

Color Rendering Index (CRI): 84
Volts AC: 120
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Color Temperature: 2800 (Warm White)
Wattage: 22
Lumens: 1200
Light Technology: Fluorescent
Base: 2-Pin (GX32d-2)
Color Rendering Index (CRI): 84
Shape: PL-C (Quad Tube), CFQ (Quad Tube)
Wattage: 22
Light Technology: Fluorescent
Volts AC: 120
Color Temperature: 2800 (Warm White)
Lumens: 1200
Base: 2-Pin (GX32d-2)

Customer Reviews

No reviews for this product
(0)