Transfer Switch, Non-Fused, 600A, 240VAC, 250VDC, 3P, NEMA 1

Item #: 537985

Cat #: DTU326

UPC: 785901430063

Sign In or Register to view pricing and more.
Transfer Switch, Non-Fused, 600 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 1

Overview

Transfer Switch, Non-Fused, 600 Amp, 240 Volt AC, 250 Volt DC, 3-Pole, NEMA 1
Also known as: 785901430063, DTU326

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Standards: California Proposition 65
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Volts DC: 250
Mounting: Surface
Volts AC: 240

Customer Reviews

No reviews for this product
(0)