Starter, Size 1, 27A, 600VAC, 120VAC Coil, Reversing, Open, 3P

Item #: 53796

Cat #: 8736SCO7V02S

UPC: 785901874409

Sign In or Register to view pricing and more.
Documents & Guides
Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads, Vertical Type

Overview

Starter, Size 1, 27 Amp, 600 Volt AC, 120 Volt AC Coil, Reversing, Open, 3-Pole, Thermal Overloads, Vertical Type
Also known as: 785901874409, 8736SCO7V02S

Specifications

Volts AC Control: 120
Type: Reversing, NEMA, Starter
Phase: 3
Poles: 3
Size: 1
Mounting: Surface
Family / Style: 8736
Amps: 27
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 120
Phase: 3
Size: 1
Family / Style: 8736
Volts AC: 600
Type: Reversing, NEMA, Starter
Poles: 3
Mounting: Surface
Amps: 27
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)