889 DC Micro Cable

Item #: 53790

Cat #: 889D-R5AC-5

UPC: 611320341102

Sign In or Register to view pricing and more.
Documents & Guides
AB 889D-R5AC-5 889D DC MICRO CORD

Overview

AB 889D-R5AC-5 889D DC MICRO CORD
Also known as: 611320341102, 889D-R5AC-5

Specifications

Gender: Female
Volts DC: 250
Length: 5 m
Amps: 4
IP/NEMA Rating: IP69K
Volts AC: 250
Material: PVC
Color: Yellow
Pins: 5
Gender: Female
Length: 5 m
IP/NEMA Rating: IP69K
Material: PVC
Pins: 5
Volts DC: 250
Amps: 4
Volts AC: 250
Color: Yellow

Customer Reviews

No reviews for this product
(0)