This product may not be available in all locations.
![PUSH-PULL MA PU AND MOM PL PUSH-PULL MA PU AND MOM PL](https://rexel-cdn.com/products/image.jpg?i=E150AA8B-BCF2-4457-81CE-66EEDF273998&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Eaton 30.5 mm Watertight/Oiltight Corrosion Resistant Push-Pull Unit,Class I Division 2,Standard Actuator,Plastic bus,Non-illuminated,Three-position,Maintained push and intermediate, momentary pull,40 mm button,E34 Series
Overview
Eaton 30.5 mm Watertight/Oiltight Corrosion Resistant Push-Pull Unit,Class I Division 2,Standard Actuator,Plastic bus,Non-illuminated,Three-position,Maintained push and intermediate, momentary pull,40 mm button,E34 Series
The two-layer, 100 percent solid thermosetting cathodic epoxy coating applied to these rugged, die cast pushbuttons provides a flat black, smooth, consistent and corrosion-resistant surface that has passed a demanding 600-hour salt spray testùfour times longer than the industry-standard test.
Also known as: 782113702872, E34GFB
Specifications
Size: | 30.5 mm |
Size: | 30.5 mm |
Customer Reviews
No reviews for this product
(0)