On-Delay, 01. - 102.3 Minutes Range, 120 Volt AC Coil

Item #: 537877

Cat #: RS4A22

UPC: 079458998399

Sign In or Register to view pricing and more.
Documents & Guides
Timing Relay, Solid State, Recycle, On-Delay, 01. - 102.3 Minutes Range, 120 Volt AC Coil

Overview

Timing Relay, Solid State, Recycle, On-Delay, 01. - 102.3 Minutes Range, 120 Volt AC Coil
The RS Series is a solid-state, encapsulated, recycling timer designed for tough industrial environments. It is used by many testing labs as a life cycle tester; by others as a cycle controller. The RS Series has separate DIP switch adjustments for the on delay and the off delay. These make accurate adjustment possible the first time, every time. Time delays of 0.1 seconds to 1023 hours are available in 4 ranges.
Also known as: 079458998399, RS4A22

Specifications

Volts AC Control: 120
Amps: 10
Type: Timing Relay, Recycle
Mounting: Surface
Poles: 1
Standards: California Proposition 65
Range: 0.100 - 102.300 min
Volts AC Control: 120
Type: Timing Relay, Recycle
Poles: 1
Range: 0.100 - 102.300 min
Amps: 10
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)