Switch, manual, 30A, 3P, 10 HP at 575 VAC, 3PH, toggle operated, no indicator, NEMA 1 enclosure

Item #: 537856

Cat #: 2510KGJ2

UPC: 785901486534

Sign In or Register to view pricing and more.
Switch, manual, 30A, 3 pole, 10 HP at 575 VAC, three phase, toggle operated, no indicator, NEMA 1 jumbo enclosure

Overview

Switch, manual, 30A, 3 pole, 10 HP at 575 VAC, three phase, toggle operated, no indicator, NEMA 1 jumbo enclosure
Square D Type K Motor starting switches provide compact manual On-Off control of single or three phase motor or resistance heating loads up to 600 VAC, where overload protection is not required or provided separately. Enclosure is sheet steel with wrap around thermoplastic cover for convenience of wiring. Oversized enclosure provides additional wiring space. Units are UL Listed, CSA Certified and CE Marked for global applications. Manual Switches. Designed for single or three phase AC motors. Suitable for use in three phase applications up to 20 HP. Provides easy manual “On-Off” control of small motors. For applications where overload protection is not required or is provided separately. Intended for industrial, commercial and residential applications. Can be easily installed. UL, CSA and CE approvals. This device is UL Listed and CSA certified.
Also known as: 785901486534, 2510KGJ2

Specifications

Phase: 3
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)