
BRA B30EP-173-593-WT
Item #: 537827
Cat #: B30EP-173-593-WT
UPC: 754473211110
Documents & Guides
BRA B30EP-173-593-WT B30,B593,WHT,2.00" X 1.00"
Sign In or Register to view pricing and more.
Overview
BRA B30EP-173-593-WT B30,B593,WHT,2.00" X 1.00"
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 754473211110, B30EP-173-593-WT
Specifications
Material: | Polyester |
Type: | Label |
Color: | White |
Material: | Polyester |
Color: | White |
Type: | Label |
Customer Reviews
No reviews for this product
(0)