Sign In or Register to view pricing and more.
Documents & Guides
Type 3r Enclosure/lift-off Hng, Bulletin A3lo (hinged Cover Lift-off Type 3r Enclosures), Size/dims: 8.00x6.00x4.00, Material/finish: Galv/paint
Overview
Type 3r Enclosure/lift-off Hng, Bulletin A3lo (hinged Cover Lift-off Type 3r Enclosures), Size/dims: 8.00x6.00x4.00, Material/finish: Galv/paint
Also known as: 783510388607, A8R64HCLO, 4x4 nema can
Specifications
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Material: | Steel |
IP/NEMA Rating: | NEMA 3 |
Customer Reviews
No reviews for this product
(0)