3/4 UNILET

Item #: 53773

Cat #: JBX-75L-A

UPC: 781381465458

Sign In or Register to view pricing and more.
Documents & Guides
UNILETS Outlet Box, Number Of Outlet: 4, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (4) 3/4 IN Tapped Openings, Knockouts: Yes, Height: 4-1/2 IN, Width: 6.13 IN, Depth: 1-5/16 IN, Finish: Epoxy Powder Coat, Standard: UL 514A , UL File Number E2527, NEMA FB-1, For Use With Threaded Metal Conduit

Overview

UNILETS Outlet Box, Number Of Outlet: 4, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 3/4 IN, Cable Entry: (4) 3/4 IN Tapped Openings, Knockouts: Yes, Height: 4-1/2 IN, Width: 6.13 IN, Depth: 1-5/16 IN, Finish: Epoxy Powder Coat, Standard: UL 514A , UL File Number E2527, NEMA FB-1, For Use With Threaded Metal Conduit
Also known as: 781381465458, JBX-75L-A

Specifications

Diameter: 3/4 in
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)