CONTACTOR 600VAC 27AMP NEMA +OPTIONS

Item #: 537629

Cat #: 8502SCA2V02S

UPC: 785901491989

Sign In or Register to view pricing and more.
Square D,CONTACTOR 600VAC 27AMP NEMA +OPTIONS,1,120VAC@60Hz - 110VAC@50Hz,3-Phase,3-Pole,8502S,Non-Reversing Contactor,Screw Clamp,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator

Overview

Square D,CONTACTOR 600VAC 27AMP NEMA +OPTIONS,1,120VAC@60Hz - 110VAC@50Hz,3-Phase,3-Pole,8502S,Non-Reversing Contactor,Screw Clamp,UL Listed - CSA Certified,Used to switch heating loads, capacitors, transformer and electric motors where overload protection is provided separately,no indicator
Also known as: 785901491989, 8502SCA2V02S

Specifications

Phase: 3
Size: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 3
Standards: California Proposition 65
Size: 1
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)