SQD 8502SBA2V02S CONTACTOR 600VAC

Item #: 537628

Cat #: 8502SBA2V02S

UPC: 785901177067

Sign In or Register to view pricing and more.
SQD 8502SBA2V02S CONTACTOR 600VAC 18AMP NEMA +OPTIONS

Overview

SQD 8502SBA2V02S CONTACTOR 600VAC 18AMP NEMA +OPTIONS
Also known as: 785901177067, 8502SBA2V02S

Specifications

Phase: 3
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Phase: 3
IP/NEMA Rating: NEMA 12
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)