Illuminated push-button head, Harmony 9001K, metal, without mushroom, 30mm

Item #: 537616

Cat #: 9001KR8P1

UPC: 785901008835

Sign In or Register to view pricing and more.
Illuminated push-button head, Harmony 9001K, metal, without mushroom, 30mm, 3 positions, return to center, 110-120V *** Discontinued ***

Overview

Illuminated push-button head, Harmony 9001K, metal, without mushroom, 30mm, 3 positions, return to center, 110-120V *** Discontinued ***
Also known as: 785901008835, 9001KR8P1

Specifications

Volts DC: 120
Type: Push/Pull, Operator Only
Size: 30 mm
Volts AC: 120
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Standards: California Proposition 65
Volts DC: 120
Size: 30 mm
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4, NEMA 6
Type: Push/Pull, Operator Only
Volts AC: 120
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)