Housing

Item #: 537603

Cat #: V5ICR-W

UPC: 661209270856

Sign In or Register to view pricing and more.
Documents & Guides
VuLite 5" IC Remodel, Push-In Electrical Connectors

Overview

VuLite 5" IC Remodel, Push-In Electrical Connectors
Also known as: 661209270856, V5ICR-W

Specifications

Diameter: 5 in
Type: IC Housing
Diameter: 5 in
Type: IC Housing

Customer Reviews

No reviews for this product
(0)